Shop All Spill Control Kits and Stations
Brady Spc Absorbents
HazWik High Visibility 30 Gallon Refill Spill Kit
Mfr # SKHAZ30-R
Zoro # G208589205
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mercury Spill Control Application Absorbents and Spill Control
- Color Black on Green
- Includes (1) Emergency Response Guidebook, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (25) 15 in x 19 in HAZWIK Pads, (3) Disposal Bags, (6) 3 in x 12 ft Chemical Socks, (2) 18 in x 18 in Pillows
- Container Size 29 gal (US)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Spc Absorbents
- MFR # SKHAZ30-R
- Zoro # G208589205
- UPC # 662706907061
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 29 gal (US) |
Details
Item | Spill Kit |
Mercury Spill Control Application | Absorbents and Spill Control |
Color | Black on Green |
Includes | (1) Emergency Response Guidebook, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (25) 15 in x 19 in HAZWIK Pads, (3) Disposal Bags, (6) 3 in x 12 ft Chemical Socks, (2) 18 in x 18 in Pillows |
Description
HAZWIK Chemical Spill Kits combine absorbents, accessories, PPE and instructional guidelines so workers are equipped for fast response to critical accidents. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. HAZWIK High-Visibility Absorbents bright color and printed message alert workers to the presence of hazardous materials and waste. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Green coverstock on absorbents identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. Spill Kit Refill only container sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 100 Pair Ear Plugs (Individually Sealed) (48-73-3006)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9602)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- PANELTRONICS Ac-20 Assorted Label Sheet (150-062)
- BRADY SPC ABSORBENTS ALLWIK Attack Pac Portable Spill Control Kits - Universal Application (SKA-ATK)
- CONDOR Absorbent Sock, Green, 12 gal., PK12 (35ZR57)
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- HOSPECO Biohazard Spill Kit, Absorbs 350mL Biohazardous Liquids, , Brown (FSSK12)
- EVOLUTION SORBENT PRODUCTS Spill Response Kit Petroleum Kit, 5-Gallon (KO-5-17)
- GLOBAL INDUSTRIAL Universal 5 Gallon Truck Spill Kit-Zipper Bag (B2305923)
- Brady Spc Absorbents Spill Control Kits and Stations