Shop All Floor Signs
Brady
Spanish Social Distancing Floor Sign, 4 in H, 17 in W, Vinyl, Spanish, 170588
Mfr # 170588
Zoro # G8513873
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Para Mantener La Distancia Social Espere AquÃ
- Width 17 in
- Height 4 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170588
- Zoro # G8513873
- UPC # 754473647667
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 4 in |
Details
Item | Spanish Social Distancing Floor Sign |
Header | No Header |
Legend | Para Mantener La Distancia Social Espere Aquà |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Description
Spanish Social Distancing Floor Sign, Sign Subject Matter Social Distancing, Height 4 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Para Mantener La Distancia Social Espere Aquí, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 3' Cross Arm Strap (FS811-3)
- BRADY Danger Sign 7X10, Legend: Confined Space Permit Not Required (126836)
- MCR SAFETY Gloves, Mustang HiDex Kevlar Lined Driver S (MU3664KS)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, L (CM3020)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Reversible Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 92280 (92280)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- SUNBURST SYSTEMS Sign Yard Sale 11 in x14 in Weather Resistant, 4-Pack PK (3644)
- SIGNMISSION Pedestrian Traffic English Span 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, C-16-3PK-99906 (FD-C-16-3PK-99906)
- Brady Floor Signs