Shop All Sorbents
Brady
Sorbents, Universal, Gray, Polypropylene
Mfr # SKA14-TAA
Zoro # G204105102
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Gray
- Weight 22 lb
- Length 26 1/2 in
- Width 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 26 1/2 in |
Width | 26 1/2 in |
Height | 26 1/2 in |
Diameter | 3 in |
Container Size | 26.5 in H x 15 in Dia |
Container Height | 26 1/2 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 19 in |
Sock Length | 12 ft |
Container Length | 26 1/2 in |
Container Width | 26 1/2 in |
Wall Height | 22 lb |
Description
Spill Kit/Station, Fluids Absorbed Universal, Specialized Applications Absorbents, Spill Control, Volume Absorbed Per Kit 12 gal, Container Type Drum, 14 gal Container Capacity, 26.5 in H x 15 in Dia Container Size, Gray, Filled, Sorbents Included (1) 14 Gal Drum Container, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (2) 3 in x 12 ft Socks, (2) Disposal Bags, (20) 15 in x 19 in Universal Pads, Lockable No, Static Dissipative No, Flame Resistant No, Healthcare Specific No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In (22LC64)
- TOUGH GUY Toilet Paper Holder (5W552)
- GLOBAL INDUSTRIAL Replacement 24V 20A Battery Charger, 641327 (RP6455)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Polypropylene (FG618688YEL)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU200)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene (BPH200)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT300)
- BRADY Sorbents, 40 gal, 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- BRADY Sorbents, 19 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT100)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- Brady Sorbents