Shop All Sorbents
Brady
Sorbents, Oil-Based Liquids, Yellow, Vinyl
Mfr # CB612
Zoro # G3377949
product price: $2,816.10
/ea
Free Shipping & Returns
$2,816.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Yellow
- Length 100 ft
- Width 6 in
- Fluids Absorbed Oil-Based Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 100 ft |
Width | 6 in |
Height | 12 in |
Depth | 6 in |
Boom Length | 100 ft |
Boom Height | 12 in |
Freeboard Height | 6 in |
Draft Depth | 6 in |
Container Depth | 6 in |
Details
Material | Vinyl |
Color | Yellow |
Fluids Absorbed | Oil-Based Liquids |
Application | Absorbents and Spill Control |
Item | Sorbents |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Standards | EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2) |
Recycled Content (%) | No Recycled Content |
Skirt Material | Vinyl |
Description
The Contractor containment boom is a large, cost-effective solution for containment of oil spills on water or used as a barrier in holding ponds to retain waste and debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- RID-X RID-X SEPTI-PACS 3CT (1920084249)
- DIVERSEY Neutral Cleaner, Stride Citrus, 1.32 Gallon, Orange (DVO93063390)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX6)
- BRADY Sorbents, 17 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- BRADY Sorbents, 39 gal (US), 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- BRADY Sorbents, 80 gal (US), 30 in x 300 ft, Harsh Chemicals, Black, Red on Yellow, Polypropylene (CH303)
- BRADY Sorbents, 28 gal (US), 15 in x 19 in, Harsh Chemicals, Black, Red on Yellow, Polypropylene (CH200)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- BRADY Sorbents, 18 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (UXT15P)
- BRADY Sorbents, 18 gal (US), 15 in x 150 ft, Oil, White, Polypropylene (SXT15P)
- Brady Sorbents