Shop All Sorbents
Brady
Sorbents, 80 gal, 30 in x 300 ft, Harsh Chemicals, Black, Red, Yellow, Polypropylene
Mfr # CH303
Zoro # G5821234
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 80 gal
- Material Polypropylene
- Color Black, Red, Yellow
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 3,600 in |
Perforated Size | 15 in x 15 in |
Roll Length | 300 ft |
Perforation Along Width | 15 in |
Roll Width | 30 in |
Perforation Along Length | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 30 in x 300 ft, Volume Absorbed per Pkg. 80 gal, Color/Pattern Black; Red; Yellow, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 15 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 5 gal., Pail (PC-14B-5)
- 3M Polishing Pad, Red, Shape Trapezoid, PK4 (86019)
- LIBMAN Recycled PET Shaped Duster Brush 2-1/2 in. W X 5-1/2 in. L 1 pk (231)
- BETCO pH7 Ultra Neutral Cleaner, Lemon Scent, 2 L Bottle, 4PK (1784700)
- BRADY Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH100)
- BRADY Sorbents, 21 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT215)
- BRADY Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- BRADY Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MXU1000)
- BRADY Sorbents, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene (BPH200)
- BRADY Sorbents, 35 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT350)
- Brady Sorbents