Shop All Sorbents
Brady
Sorbents, 70 gal, 3 ft x 144 ft, Oil, White, Polypropylene
Mfr # SPC150
Zoro # G2984712
product price: $183.59
/ea
Free Shipping & Returns
$183.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 70 gal
- Volume Absorbed (Pack, Each) 70 gal/pk
- Material Polypropylene
- Color White
- Weight 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 ft x 144 ft |
Width | 38 in |
Length | 1,728 in |
Perforated Size | Not Perforated |
Roll Length | 144 ft |
Roll Width | 38 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 3 ft x 144 ft, Volume Absorbed per Pkg. 70 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC WYPALL WypAll Waterless Hand Wipes 450 wipers/case, 75 wipers/bucket, 6 buckets/case 12.25" L x 10" W (WIP91371)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Flat, 90 Pack (49YW62)
- ZING Can Crusher With Sign (7006)
- SPRAYWAY Fresh Scent All Purpose Cleaner Foam 19 oz (SW5002R)
- BRADY Sorbents, 70 gal, 19 in x 144 ft, Oil, White, Polypropylene (SPC152)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30-DP)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (OP100-2)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- BRADY Sorbents, 3 gal, 7 1/2 in x 50 ft, Universal, Gray, Polypropylene (SRP75P)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV200)
- PIG Sorbents, 10 gal, 14 in x 14 in, Universal, Blue, Polypropylene, SAP (WTR004-BL)
- Brady Sorbents