Shop All Sorbents
Brady
Sorbents, 70 gal (US), 19 in x 144 ft, Oil, White, Polypropylene
Mfr # SPC152
Zoro # G2765198
product price: $192.59
/pk 2, $96.30/ea
Free Shipping & Returns
$192.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 70 gal/pk
- Material Polypropylene
- Color White
- Weight 19 in
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 19 in x 144 ft |
Length | 144 ft |
Width | 19 in |
Perforated Size | Not Perforated |
Roll Length | 144 ft |
Roll Width | 19 in |
Description
Convenient and cost-effective, the original SPC absorbent from Brady is a popular oil only line for industrial or marine use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- GOJO 1 gal Personal Soaps 4 PK (0945-04)
- BRONCO 10 gal Round Trash Can, Purple (84101089)
- SPARTAN CHEMICAL Green Solutions 1 Gallon All Purpose Cleaner (350104)
- BRADY Sorbents, 47 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Sorbents, 28 gal (US), 18 in x 18 in, Universal, Gray, Polypropylene (AW1818)
- BRADY Sorbents, 17 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SXT300)
- BRADY Sorbents, 41 gal (US), 30 in x 30 in, Oil, White, Polypropylene (OP50)
- BRADY Sorbents, 17 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- BRADY Sorbents, 20 gal (US), 15 in W x 17 in L, Chemical, Yellow, Polypropylene (BPH100)
- PIG Sorbents, 3 gal, 5 ft x 60 in, Oil, Black, Polyethylene, Polypropylene (MAT444)
- Brady Sorbents