Shop All Sorbents
Brady
Sorbents, 6 gal (US), 22 in Dia., Oil, White, Polypropylene
Mfr # DTO25
Zoro # G0782117
Free Shipping & Returns
$101.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 6 gal (US)
- Volume Absorbed (Pack, Each) 6 gal/pk, 30 oz/pad
- Material Polypropylene
- Color White
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Oil Only absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Extraction Cleaner, 2L Bottle (27H)
- CARLISLE FOODSERVICE Cut-End Mop Head, 24 oz Dry Wt, Full Weight Cut End, 369724B00 (369724B00)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- SCOTT Kleenex Hardwound Paper Towels, White, 6 PK (KCC50606)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Universal, Brown, Polypropylene (MS-412)
- BRADY Sorbents, 24 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15-DP)
- BRADY Sorbents, 39 gal (US), 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (BRU150)
- BRADY Sorbents, 20.5 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- ENPAC Sorbents, 8 gal, Universal, White, Polypropylene (ENP IE0077)
- Brady Sorbents