Shop All Sorbents
Brady
Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # SPC200
Zoro # G0378244
product price: $94.49
/pk 200, $0.47/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 51 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 32 oz, Volume Absorbed per Pkg. 51 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Left Hand (PL-MS-KMBM-4-LHGL)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 12 PK (2068)
- WOODEZE Woodeze 5GA-RLE202 LintEater Rotary Dryer Vent Cleaning (5GA-RLE202)
- BERRY PLASTICS Berry Plastics 144859 True Value 39 Gallon Leaf Bag - 18 Count (144859)
- BRADY Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC100)
- BRADY Sorbents, 30 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC300)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP15P)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- Brady Sorbents