Shop All Sorbents
Brady
Sorbents, 51 gal (US), 15 in x 19 in, Oil, White, Polypropylene
Mfr # ENV200
Zoro # G1987413
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 51 gal (US)
- Material Polypropylene
- Color White
- Perforations No
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
ENV MAXX Enhanced absorbents are made of highly economical, contractor-grade single-ply meltblown polypropylene for oil clean-up on land or water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 42 gal, 18 in x 50 ft, Universal, Gray, Polyester, Polypropylene, Synthetic Fibers (M-FL550DD/M-F2001)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Beige (73290299)
- OTHER PRODUCT BRANDS Stainless Steel Pail 1 QUART (3699-1)
- UNGER Flat Mop, Clamp On Connection, Cut-End, Green, Microfiber (MD400)
- BRADY Sorbents, 23.2 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV300)
- BRADY Sorbents, 24.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV500)
- BRADY Sorbents, 33 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Harsh Chemicals, Green, Polypropylene (HAZ412)
- BRADY Sorbents, 8 gal (US), 15 in x 50 ft, Universal, Gray, Polypropylene (HT550)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Universal, Brown, Polypropylene (MS-412)
- PIG Sorbents, 9 gal, 3 in x 30 in, Oil, White, Polypropylene (SKM400)
- Brady Sorbents