Shop All Sorbents
Brady
Sorbents, 5 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene
Mfr # SRPH100
Zoro # G7458297
product price: $39.19
/pk 100, $0.39/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 5 gal
- Material Polypropylene
- Color Green
- Perforations No
- Size 7 1/2 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 1/2 in x 10 in |
Length | 10 in |
Width | 7 1/2 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 7 1/2 in x 10 in, Volume Absorbed Per Pad 6 oz, Volume Absorbed per Pkg. 5 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Handle Adapter, Aluminum, 7 in. L (CC295)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes, 6PK (SW933)
- TOLCO Chemical Mixing Dispenser, Bottles (200308T)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH200)
- BRADY Sorbents, 39 gal, 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- BRADY Sorbents, 25 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (BSM100)
- BRADY Sorbents, 47 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Sorbents, 44 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP200)
- BRADY Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC100)
- PIG Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- Brady Sorbents