Shop All Sorbents
Brady
Sorbents, 49 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MRO30P
Zoro # G3068274
product price: $183.59
/ea
Free Shipping & Returns
$183.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal (US)
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 30 in x 30 in |
Roll Width | 30 in |
Perforation Along Length | 30 in |
Roll Length | 150 ft |
Description
MRO Plus products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Compressed Air Duster Cleaner, 10 oz Can, PK2 (IVR10012)
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Black (S-9970BL)
- PROMAN Proman HG16066 Simplicity Tie Hanger (HG16066)
- FABULOSO Cleaners & Detergents, 48 oz Bottle, Lavender, 6 PK (US07172A)
- BRADY Sorbents, 39 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO150DND)
- BRADY Sorbents, 13.5 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO100-2)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350-DP)
- BRADY Sorbents, 17 gal (US), 15 in x 17 in, Oil, White, Polypropylene (BPO500)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO100)
- BRADY Sorbents, 24 gal (US), 15 in x 19 in, Universal, Off-White, Cellulose (RFP500)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- Brady Sorbents