Shop All Sorbents
Brady
Sorbents, 49 gal (US), 30 in x 150 ft, Oil, White, Polypropylene
Mfr # OP30
Zoro # G4097545
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal (US)
- Volume Absorbed (Pack, Each) 49 gal/pk
- Material Polypropylene
- Color White
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, White, 20 in L Overall (53755)
- STOCKHAUSEN 2 Liter Paint Removing Hand Cleaner (PN98187406)
- BRUSKE PRODUCTS Upright Buddy Broom, Green flagged bristle, Steel 54" handle (5604-R)
- ZEPHYR Wet Mop Head, Cotton, 10012L (10012L)
- BRADY Sorbents, 3.3 gal (US), 7 1/2 in x 50 ft, Universal, Gray, Polypropylene (SRP75P)
- BRADY Sorbents, 17 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- BRADY Sorbents, 27 gal (US), 14 1/2 in x 150 ft, Universal, Gray, Cellulose (RFP314P)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Universal, Brown, Polypropylene (MS-412)
- BRADY Sorbents, 24 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15-DP)
- BRADY Sorbents, 20 gal (US), 12 in x 12 in, Harsh Chemicals, Green, Polypropylene (SPCUN1113)
- RUBBERMAID COMMERCIAL Sorbents, 16 oz, Universal, Yellow, 22 PK (FG425200YEL)
- Brady Sorbents