Shop All Sorbents
Brady
Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # OP30P
Zoro # G3380623
product price: $166.49
/ea
Free Shipping & Returns
$166.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal
- Volume Absorbed (Pack, Each) 49 gal/pk
- Material Polypropylene
- Color White
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 30 in x 30 in |
Roll Length | 150 ft |
Perforation Along Length | 30 in |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 30 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Mr. LongArm 8900 Bug Squeegee and Sponge Combo - Head Only (8900)
- DAWN Liquid Dishwashing, 38 oz., Lemon, PK8 (45113)
- RSVP INTERNATIONAL Paper Towel Holder - Marble (MTH)
- HOOVER Vacuum Bag, 2 PK (AH10040)
- BRADY Sorbents, 3 gal, 7 1/2 in x 50 ft, Universal, Gray, Polypropylene (SRP75P)
- BRADY Sorbents, 55 gal, 36 in x 150 ft, Universal, Blue, Gray, Cotton, Polyester (RAG36150)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- BRADY Sorbents, 39 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO150DND)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV200)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350-DP)
- ENPAC Sorbents, 6 PK (ENP D503CS)
- Brady Sorbents