Brady

Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 49 gal
  • Volume Absorbed (Pack, Each) 49 gal/pk
  • Material Polypropylene
  • Color White
  • Weight 30 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # OP30-DP
  • Zoro # G4331101
  • UPC #
    662706111147
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 30 in x 150 ft
Width 30 in
Length 1,800 in
Perforated Size 15 in x 15 in
Roll Length 150 ft
Perforation Along Width 15 in
Perforation Along Length 15 in
Roll Width 30 in

Description

Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.