Shop All Sorbents
Brady
Sorbents, 44 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GP200-B
Zoro # G6142455
product price: $98.79
/pk 200, $0.49/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Volume Absorbed (Pack, Each) 44 gal/pk, 0.44 gal/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.44 gal, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL WINDOW CLEANING TOOL 8"" (970300)
- GENERAL SUPPLY Center Pull Paper Towels, White (GEN 203)
- TOUGH GUY 44 gal Flat Trash Can Top, 24 1/2 in W/Dia, Yellow, Plastic, 0 Openings (5DMX6)
- ALLEGRO INDUSTRIES Alcohol Free Cleaning Pads-Alcohol Free Cleaning Towelette, 100Pk (037-3001)
- BRADY Sorbents, 81 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- BRADY Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT100)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH200)
- BRADY Sorbents, 28 gal, 15 in x 19 in, Oil, Gray, Polypropylene (GP100-B)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV500)
- Brady Sorbents