Shop All Sorbents
Brady
Sorbents, 42.5 gal (US), 30 in x 300 ft, Universal, Gray, Polypropylene
Mfr # HT230
Zoro # G5740515
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 42.5 gal (US)
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 300 ft |
Length | 3,600 in |
Width | 30 in |
Perforated Size | 15 in |
Roll Length | 300 ft |
Roll Width | 30 in |
Perforation Along Length | 15 in |
Perforation Along Width | 15 in |
Description
High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Acids, Bases, Universal, Yellow, Polypropylene (L90891)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEPA, 4-7 gal, PK2 (D1343)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- ZEPHYR 16089 Janitor Mop Stick, 54 in L, Wing Nut Screw Clamp, Lacquered WoodMetal, Silver (16089L)
- BRADY Sorbents, 23 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (HT15)
- BRADY Sorbents, 32 gal (US), 15 in x 300 ft, Universal, Gray, Polypropylene (HT153)
- BRADY Sorbents, 47 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Sorbents, 20.5 gal (US), 15 in x 17 in, Oil, White, Polypropylene (BPO100)
- BRADY Sorbents, 20.5 gal (US), 15 in x 19 in, Harsh Chemicals, Green, Polypropylene (SPCUN1719)
- BRADY Sorbents, 12 gal (US), 3 in x 12 ft, Harsh Chemicals, Green, Polypropylene (HAZ124)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90780)
- Brady Sorbents