Shop All Sorbents
Brady
Sorbents, 41 gal (US), 30 in x 30 in, Oil, White, Polypropylene
Mfr # OP50
Zoro # G4026951
product price: $145.99
/pk 50, $2.92/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 41 gal (US)
- Volume Absorbed (Pack, Each) 41 gal/pk, 104 oz/pad
- Material Polypropylene
- Color White
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 30 in |
Length | 30 in |
Width | 30 in |
Perforated Size | 15 in |
Perforation Along Width | 15 in |
Description
Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Sunny Streakless, Clean, 5-Gallon pail (21400-0000005)
- KIK INTERNATIONAL 2PK Scouring Cloth (10811435002173)
- BERKSHIRE 37-25/64 in to 70-55/64 in L Telescoping Mop Handle, Silver (BCR.T2HANDLE.1)
- GLASS RENU GlassRenu Professional Kit (106-1000)
- BRADY Sorbents, 31.5 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (UXT200)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- BRADY Sorbents, 38 gal (US), 18 in x 18 in, Universal, Multiple Colors, Cotton, Polyester (RAG1818)
- BRADY Sorbents, 19 gal (US), 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- BRADY Sorbents, 20 gal (US), 12 in x 12 in, Harsh Chemicals, Green, Polypropylene (SPCUN1113)
- BRADY Sorbents, 41 gal (US), 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- SPILLTECH Sorbents, 18 gal, 8 in x 18 in, Oil, White, Polyester (WBB818)
- Brady Sorbents