Shop All Sorbents
Brady
Sorbents, 40 gal, 3 in x 42 in, Universal, White, Polypropylene
Mfr # BSC20
Zoro # G7625414
product price: $52.85
/pk 20, $2.64/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler
- Volume Absorbed per Pkg. 40 gal
- Material Polypropylene
- Color White
- Size 3 in x 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 42 in |
Length | 42 in |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Non-Aggressive Chemicals, Petroleum Based Chemicals, Water Base Chemical Fluids, Size 3 in x 42 in, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 40 gal, Color/Pattern White, Filler Material Cellulose, Sock/Boom Profile Round, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Industrial Critical Area Vacuum, 1 in Hose Dia., HEPA 99 cfm (VACOMEGASCT)
- MINT-X 60 gal Rodent-Repellent Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 micron, Black, 150 PK (MX3860HD B22)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- CLR Mold and Mildew Stain Remover 32 oz (CMM-6)
- BRADY Sorbents, 81 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- BRADY Sorbents, 65 gal, 8 in x 10 ft, Oil, Blue, Polypropylene (ENV810)
- BRADY Sorbents, 63 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC200)
- BRADY Sorbents, 32 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT153)
- BRADY Sorbents, 25 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (BSM100)
- CONDOR Sorbents, 12 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR38)
- Brady Sorbents