Shop All Sorbents
Brady
Sorbents, 39 gal (US), 15 in x 19 in, Oil, White, Polypropylene
Mfr # OP150DND
Zoro # G5519254
product price: $132.29
/pk 150, $0.88/ea
Free Shipping & Returns
$132.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Volume Absorbed per Pkg. 39 gal (US)
- Volume Absorbed (Pack, Each) 39 gal/pk, 49 oz/pad
- Material Polypropylene
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 15 in |
Description
Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Bucket Combo, Wringer, 31 Qt, 13-1/4"x22-5/8"x32-1/4", YW (RCP738000YL)
- IPC EAGLE VAC MOTOR - PD 120V 2STG 5.7 - AMETEK 119414-00 (MOMO00909)
- GLOBAL EQUIPMENT Magnetic Floor Sweeper, 30"W (112130)
- ODELL BROOM, STREET, 16in HAND (71160)
- BRADY Sorbents, 39 gal (US), 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- BRADY Sorbents, 44 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (ENV150)
- BRADY Sorbents, 24.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV500)
- BRADY Sorbents, 17 gal (US), 15 in x 17 in, Oil, White, Polypropylene (BPO500)
- BRADY Sorbents, 40 gal (US), 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- BRADY Sorbents, 32 gal (US), 5 in x 20 ft, Oil, White, Polypropylene (SPC520)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP95)
- Brady Sorbents