Shop All Sorbents
Brady
Sorbents, 38 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # BRU150
Zoro # G6078965
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 38 gal (US)
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 30 in x 30 in |
Perforation Along Length | 30 in |
Description
The BASIC Series from SPC is a value-priced absorbent, featuring an economical single-ply construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK Poly-Clean Floor Cleaner Liquid 1 qt (3227F32-6)
- GENUINE JOE Bathroom Tissue, White, 8 PK (GJO2506008)
- MUTT MITT Mutt Mitt 1000 Dog Waste Dispenser Station 2-Ply; Green (1000)
- ETTORE SqueegeeOff Soap 32 oz (30130)
- BRADY Sorbents, 34 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU200)
- BRADY Sorbents, 17 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- BRADY Sorbents, 20.5 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU100)
- BRADY Sorbents, 20.5 gal (US), 15 in x 19 in, Harsh Chemicals, Green, Polypropylene (SPCUN1719)
- BRADY Sorbents, 27 gal, 7 1/2 in x 200 ft, Universal, Green, Polypropylene (UN75200)
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Universal, Green, Polypropylene (SPCUN510)
- PIG Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Corn Cob (404)
- Brady Sorbents