Brady

Sorbents, 38 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene


product price: $126.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 38 gal (US)
  • Material Polypropylene
  • Color Gray
  • Weight 30 in
  • Perforations No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # MRO350
  • Zoro # G4277217
  • UPC #
    662706211960
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 30 in x 150 ft
Length 1,800 in
Width 30 in
Perforated Size Not Perforated
Roll Length 150 ft
Roll Width 30 in

Description

MRO Plus products are strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.