Shop All Sorbents
Brady
Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # BRO150
Zoro # G6191202
Free Shipping & Returns
$101.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 38 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 30 in x 30 in |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Perforation Along Length | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 30 in x 150 ft, Volume Absorbed per Pkg. 38 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 30 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Pool Care Granule Shock Treatment 13.3 oz (52031)
- QUICKIE 17 ALU Dust Pan (428)
- RECKITBENC Air Wick, SCENTED OIL REFILL, FRESH LINEN, 0.67 OZ, 2PK (82291PK)
- MILWAUKEE TOOL AIR-TIP Conduit Line Puller Kit Attachment for Wet/Dry Shop Vacuums (49-90-2024)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO500)
- BRADY Sorbents, 20 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO100)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO200)
- BRADY Sorbents, 27 gal, 7 1/2 in x 200 ft, Universal, Green, Polypropylene (UN75200)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW412)
- BRADY Sorbents, 55 gal, 36 in x 150 ft, Universal, Blue, Gray, Cotton, Polyester (RAG36150)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- Brady Sorbents