Shop All Sorbents
Brady
Sorbents, 37 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # UXT30DP
Zoro # G4055676
product price: $172.79
/ea
Free Shipping & Returns
$172.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 37 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 15 in x 15 in |
Perforation Along Length | 15 in |
Perforation Along Width | 15 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 37 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Scrubbing Sponge, Light Duty, 3.6x6.1, 0.7" Thick, Yellow/White, PK20 (63BWK LD)
- BOARDWALK 18 in Sweep Face Broom Heads, Black (BWK20218)
- DRILLBRUSH Power Spinning Bath, Tile and Grout Brush with Compact Shower Track (S-Y2GO-QC-DB)
- TENNANT Squeegee Blade, Use w/5PFT5 (603659)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT200)
- BRADY Sorbents, 18 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (UXT15P)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30-DP)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- BRADY Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (MRO50)
- SPILFYTER Sorbents, 46 gal, 32 in x 150 ft, Universal, Yellow, Polypropylene (HVU-90)
- Brady Sorbents