Shop All Sorbents
Brady
Sorbents, 36 in H x 19 in W x 15 in D, Black on Green
Mfr # HANDYSORB-HAZKIT
Zoro # G008584691
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on Green
- Size 36 in H x 19 in W x 15 in D
- Width 19 in
- Sorbent Capacity 12.5 gal (US)
- Includes (1) Handle;(1) HandySorb Mop Head;(3) inNo-Touch in HazWik® Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 36 in H x 19 in W x 15 in D |
Width | 19 in |
Height | 36 in |
Depth | 15 in |
Container Depth | 15 in |
Details
Item | Sorbents |
Color | Black on Green |
Sorbent Capacity | 12.5 gal (US) |
Includes | (1) Handle;(1) HandySorb Mop Head;(3) inNo-Touch in HazWik® Pads |
Application | Absorbents and Spill Control |
Volume Absorbed Per Sock/Boom | 12.5 gal (US) |
Description
The SPC HandySorb Mop System is the no-kneel way to clean hard-to-reach spills. Unlike other systems, it gets the job done in 3 simple steps - snap on, absorb and release. Keep your hands out of the mess with no-touch pads that snap on and release easily. Handle extends to 6 feet so you can reach virtually any spill. Patented quick-release operation makes disposal of used pads simple. Selected as a 2019 ISA Innovation Impact Award Finalist. HAZWIK High-Visibility Chemical Absorbent Pads combine effective absorbency and hazardous-materials messaging in one convenient solution. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Bright color and printed message alert workers to the presence of hazardous materials and waste. Green coverstock identifies product for proper separation and disposal, and reduces likelihood of linting or tearing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Swiffer PWR Mop Pad, 5PK (80723036)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- ODOR BLASTER ODOR ABSORBER GEL 14OZ (4119D)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (OP30-DP)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (OP30)
- BRADY Sorbents, 17 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SXT300)
- BRADY Sorbents, 38 gal (US), 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- BRADY Sorbents, 28 gal (US), 18 in x 18 in, Universal, Gray, Polypropylene (AW1818)
- BRADY Sorbents, 54 gal (US), 28 1/2 in x 150 ft, Universal, Light Blue, Cellulose (RFP328-DP)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- Brady Sorbents