Shop All Sorbents
Brady
Sorbents, 35 gal (US), 15 in x 19 in, Oil, White, Polypropylene
Mfr # SPC100
Zoro # G0577202
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 35 gal (US)
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Description
Convenient and cost-effective, the original SPC absorbent from Brady is a popular oil only line for industrial or marine use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYP4)
- TOUGH GUY Glass Cleaner, 1 qt. Portion Measuring Bottle (36XX44)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, Paper, 250 Wipes, 10 1/4 in x 9 in (42346)
- LIBMAN Libman Commercial 10" Stiff Sweep Lobby Broom - (1086)
- BRADY Sorbents, 20 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- BRADY Sorbents, 51 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC200)
- BRADY Sorbents, 30 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC300)
- BRADY Sorbents, 23 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (HT15)
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Oil, Blue, Polypropylene (ENV510)
- BRADY Sorbents, 12 gal (US), 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- Brady Sorbents