Shop All Sorbents
Brady
Sorbents, 34 gal (US), Chemical, Yellow
Mfr # BPH200
Zoro # G708585325
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 34 gal (US)
- Color Yellow
- Length 17 in
- Width 15 in
- Fluids Absorbed Chemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 17 in |
Width | 15 in |
Perforated Size | 7.5 in |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 34 gal (US) |
Color | Yellow |
Fluids Absorbed | Chemical |
Perforated | Yes |
Absorbency Weight | Light |
Description
The BASIC Series from SPC is a value-priced absorbent, featuring an economical single-ply construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 3 PK (30208PK)
- KUTOL PRODUCTS CO Kutol Clean Shape Foam Antibacterial Soap Amber/Citrus Spice 950 ml, 8PK (21378)
- ETTORE Scrubber Metal Handle Auto Squeegee, Blue (ETO59016)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum (29352)
- BRADY Sorbents, 11.1 gal (US), 7 1/2 in x 10 in, Oil, White, Polypropylene (SRPO200)
- BRADY Sorbents, 19.5 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (UXT100)
- BRADY Sorbents, 6 gal (US), 22 in Dia., Universal, Gray, Polypropylene (DTA25)
- BRADY Sorbents, 55 gal (US), 28 1/2 in x 150 ft, Universal, Light Blue, Polypropylene (RFDP328DP)
- BRADY Sorbents, 31.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SXT200)
- BRADY Sorbents, 25 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (GP300)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25205)
- Brady Sorbents