Shop All Sorbents
Brady
Sorbents, 34 gal, 15 in x 17 in, Universal, Gray, Polypropylene
Mfr # BPU200
Zoro # G7488713
product price: $59.39
/pk 200, $0.30/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 34 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 17 in |
Length | 17 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 17 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 34 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58720)
- RECKITBENC LYSOL, DISINFECTANT SPRAY, SPRING WATERFALL SCENT, 12.5 OZ AEROSOL (02845EA)
- PROTEAM 15" Carpet Sidewinder Floor Tool (106245)
- HARDWARE RESOURCES 50 qt Trash Can, White, White Birch (CAN-WBMD50WH)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (BRU150)
- BRADY Sorbents, 20 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU100)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- BRADY Sorbents, 70 gal, 3 ft x 144 ft, Oil, White, Polypropylene (SPC150)
- BRADY Sorbents, 80 gal, 30 in x 300 ft, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH303)
- BRADY Sorbents, 32 gal, 15 in x 19 in, Universal, White, Cellulose (RFP300)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- Brady Sorbents