Shop All Sorbents
Brady
Sorbents, 34 gal (US), 15 in x 17 in, Oil, White, Polypropylene
Mfr # BPO200
Zoro # G7462244
product price: $59.39
/pk 200, $0.30/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 34 gal (US)
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 17 in |
Length | 17 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Description
The BASIC Series from SPC is a value-priced absorbent, featuring an economical single-ply construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded (61HV86)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Depth: 3 1/4 in (54ZU87)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Blue, 12 in. (237.058BG)
- BRADY Sorbents, 17 gal (US), 15 in x 17 in, Oil, White, Polypropylene (BPO500)
- BRADY Sorbents, 20.5 gal (US), 15 in x 17 in, Oil, White, Polypropylene (BPO100)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- BRADY Sorbents, 13.5 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO100-2)
- BRADY Sorbents, 70 gal (US), 3 ft x 144 ft, Oil, White, Polypropylene (SPC150)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Harsh Chemicals, Black/Red on Yellow, Polypropylene (CH412)
- CONDOR Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (35ZR01)
- Brady Sorbents