Shop All Sorbents
Brady
Sorbents, 34 gal, 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene
Mfr # BPH200
Zoro # G2765137
product price: $65.99
/pk 200, $0.33/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 34 gal
- Volume Absorbed (Pack, Each) 34 gal/pk, 0.17 gal/pad
- Material Polypropylene
- Color Yellow
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 17 in |
Length | 17 in |
Width | 15 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 15 in x 17 in, Volume Absorbed Per Pad 0.17 gal, Volume Absorbed per Pkg. 34 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST LOW-DENSITY COMMERCIAL CAN LINERS, 60 GAL, 1.2 MIL, 38in X 58in, BLACK, 10PK (ECI385812K)
- ARETTSALES Concentrate Liquid 1-Liter Window Cleaning Solution (AR23288)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK530)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can - 32 Gallon Yellow (XDW-32YL)
- BRADY Sorbents, 40 gal, 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- BRADY Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC100)
- BRADY Sorbents, 31 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT200)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Harsh Chemicals, Green, Polypropylene (SPCUN1719)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Oil, White, Polypropylene (BPO500)
- BRADY Sorbents, 32 gal, 16 in x 18 in, Universal, White, Polypropylene (RFDP300)
- OIL-DRI Sorbents, 9 gal, 8 in x 18 ft, Oil, White, Polypropylene (L90866)
- Brady Sorbents