Shop All Sorbents
Brady
Sorbents, 32 gal, 16 in x 18 in, Universal, White, Polypropylene
Mfr # RFDP300
Zoro # G3372844
product price: $74.69
/pk 100, $0.75/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 16 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16 in x 18 in |
Length | 19" |
Width | 15" |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 40 oz, Volume Absorbed per Pkg. 32 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Cleaning Critters - Electra Polyester Duster 4 in. W X 8 in. L 1 each (32004)
- BEST SANITIZERS Disinfectant and Sanitizer, 1 gal. Bottle, Unscented, 4 PK (SS10018)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- BRADY Sorbents, 55 gal, 28 1/2 in x 150 ft, Universal, White, Polypropylene (RFDP328DP)
- BRADY Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (DTA25)
- BRADY Sorbents, 23 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (HT15)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH412)
- BRADY Sorbents, 40 gal, 3 in x 48 in, Universal, Brown, Meltblown Polypropylene (MS-50)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Harsh Chemicals, Green, Polypropylene (HAZ124)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene (PIG228)
- Brady Sorbents