Shop All Sorbents
Brady
Sorbents, 32 gal, 15 in x 300 ft, Universal, Gray, Polypropylene
Mfr # HT153
Zoro # G3155214
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 300 ft |
Width | 15 in |
Length | 3,600 in |
Perforated Size | 15 in x 15 in |
Perforation Along Length | 15 in |
Roll Width | 15 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 300 ft, Volume Absorbed per Pkg. 32 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 15 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5262-02)
- VIKAN 1260mm Color Coded Handle, 1 in Dia, White, Aluminum (29585)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- MALISH Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK (170440)
- BRADY Sorbents, 8 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (HT550)
- BRADY Sorbents, 21 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT215)
- BRADY Sorbents, 35 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT350)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- BRADY Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH100)
- BRADY Sorbents, 42 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT230)
- CONDOR Sorbents, 12 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR24)
- Brady Sorbents