Shop All Sorbents
Brady
Sorbents, 32 gal (US), 15 in x 19 in, Universal, Off-White, Cellulose
Mfr # RFP300
Zoro # G2791311
product price: $71.15
/pk 100, $0.71/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 32 gal (US)
- Material Cellulose
- Color Off-White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Description
ReForm Plus absorbents are eco-friendly all-purpose absorbents for wiping and light foot traffic areas. Supports corporate sustainability and LEED initiatives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBWEB Cobweb Duster Yellow Replacement Head (1710YL)
- SIMPLE SPACES Deck Scrub Brush with Handle, 3 in L Trim, 10 in W Brush, 56 in OAL (93410)
- RUBBERMAID COMMERCIAL 7 gal HYGEN Down Press Mop Bucket and Wringer, Yellow, Plastic (FGQ90088YEL)
- CARLISLE FOODSERVICE Cut-End Mop Head, 20 oz Dry Wt, Full Weight Cut End, 369720B00 (369720B00)
- BRADY Sorbents, 62 gal (US), 28 1/2 in x 150 ft, Universal, Off-White, Cellulose (RFP28-DP)
- BRADY Sorbents, 24 gal (US), 15 in x 19 in, Universal, Off-White, Cellulose (RFP500)
- BRADY Sorbents, 40 gal (US), 15 in x 19 in, Universal, Off-White, Cellulose (RFP100)
- BRADY Sorbents, 25 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (GP300)
- BRADY Sorbents, 32 gal (US), 16 in x 18 in, Universal, Off-White, Polypropylene (RFDP300)
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Oil, Blue, Polypropylene (ENV510)
- BIG D Sorbents, Canister, 6 PK (BGD 166)
- Brady Sorbents