Shop All Sorbents
Brady
Sorbents, 31.5 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # UXT200
Zoro # G3912237
product price: $100.79
/pk 200, $0.50/ea
Free Shipping & Returns
$100.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 31.5 gal (US)
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Description
UXT Xtra Tough absorbents feature laminated coverstock - ideal for applications requiring a durable, non-linting and abrasion-resistant absorbent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENT Towel Dispenser, Element, Oceans, Black (T990TBK)
- LPS Solvent and Degreaser Sheets, 8 x 11", 144 Sheets (61400)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- PIG Sorbents, 10 gal, 15 in x 15 in, Oil, White, Polyester (PIL403)
- BRADY Sorbents, 19.5 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (UXT100)
- BRADY Sorbents, 18 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene (UXT15P)
- BRADY Sorbents, 17 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Oil, Blue, Polypropylene (ENV510)
- BRADY Sorbents, 6 gal (US), 22 in Dia., Universal, Gray, Polypropylene (DTA25)
- BRADY Sorbents, 30 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC300)
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- Brady Sorbents