Shop All Sorbents
Brady
Sorbents, 30 in W x 300 ft L, Black on Green, Polypropylene
Mfr # HAZ303
Zoro # G908584593
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black on Green
- Size 30 in W x 300 ft L
- Length 300 ft
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in W x 300 ft L |
Length | 300 ft |
Width | 30 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Black on Green |
Sorbent Capacity | 70 gal (US) |
Application | Absorbents and Spill Control |
Features | Dimpled;Low-Linting |
Volume Absorbed Per Sock/Boom | 70 gal |
Description
HAZWIK High-Visibility Absorbents combine effective absorbency and hazardous-materials messaging in one convenient solution. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Bright color and printed message alert workers to the presence of hazardous materials and waste. Green coverstock identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. Medium weight: optimal for most general maintenance needs. Perforations reduce waste by allowing you to use only what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 24in Small Particle Push Broom- Soft, Green (31992)
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- PROTOCHEM LABORATORIES 1 Gallon 4 PK (PC-18-1)
- TOTER 32 gal Trash Can, Graystone (ACC32)
- BRADY Sorbents, 11.1 gal (US), 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- BRADY Sorbents, 34 gal (US), 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene (BPH200)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, Gray, Polypropylene (MRO100-B)
- BRADY Sorbents, 65 gal (US), 8 in x 10 ft, Oil, Blue, Polypropylene (ENV810)
- BRADY Sorbents, 63 gal (US), 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- BRADY Sorbents, 13.5 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (MRO100-2)
- PIG Sorbents, 12 gal, 3 in x 48 in, Oil, White, Cellulose (SKM210)
- Brady Sorbents