Shop All Sorbents
Brady
Sorbents, 30 in W x 150 ft L, Black on Green, Polypropylene
Mfr # HAZ30DP
Zoro # G108584706
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black on Green
- Size 30 in W x 150 ft L
- Length 150 ft
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in W x 150 ft L |
Length | 150 ft |
Width | 30 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | Black on Green |
Sorbent Capacity | 40 gal (US) |
Application | Absorbents and Spill Control |
Features | Dimpled;Low-Linting |
Volume Absorbed Per Sock/Boom | 40 gal (US) |
Description
HAZWIK High-Visibility Absorbents combine effective absorbency and hazardous-materials messaging in one convenient solution. Surfactant-treated polypropylene picks up a wide range of aggressive chemicals, including hydrofluoric acid. Bright color and printed message alert workers to the presence of hazardous materials and waste. Green coverstock identifies product for proper separation and disposal, and reduces likelihood of linting or tearing. Heavy weight: specifically designed for continuous leaks and larger spills so you use less material. Perforations reduce waste by allowing you to use only what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 30 in. WITH DRAIN CAP - HANGING STRAP (1014268)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Slight Butyl (085935)
- LINT BUSTER Lint Roller Refills, PK12 (14300)
- CRC Degreaser, 20 oz Aerosol Can, Liquid (1753975)
- BRADY Sorbents, 12 gal (US), 3 in x 12 ft, Universal, Brown, Spunbound Polypropylene (MS-124)
- BRADY Sorbents, 55 gal (US), 28 1/2 in x 150 ft, Universal, Light Blue, Polypropylene (RFDP328DP)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (OP30)
- BRADY Sorbents, 44 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (ENV150)
- BRADY Sorbents, 28 gal (US), 15 in x 19 in, Oil, Gray, Polypropylene (GP100-B)
- BRADY Sorbents, 20 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- BRADY Sorbents, 28 gal (US), 18 in x 18 in, Oil, Blue on White, Polypropylene (OIL1818)
- Brady Sorbents