Brady

Sorbents, 30 gal (US), 15 in x 19 in, Chemical, Black on Yellow, Polypropylene


product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 30 gal (US)
  • Volume Absorbed (Pack, Each) 30 gal/pk, 0.3 gal/pad
  • Material Polypropylene
  • Color Black on Yellow
  • Perforations Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # MXP-C20
  • Zoro # G2602975
  • UPC #
    662706891759
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 15 in x 19 in
Length 19 in
Width 15 in
Perforated Size 7.5 in
Perforation Along Width 7 1/2 in

Description

MAXX Pack is an economic solution for spill containment. The pack contains 20 economic, single-ply pads in a re-sealable zipper bag.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.