Shop All Sorbents
Brady
Sorbents, 30 gal, 3 in x 48 in, Universal, Gray, Polypropylene
Mfr # AW430
Zoro # G7462551
product price: $129.59
/pk 30, $4.32/ea
Free Shipping & Returns
$129.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 30 gal
- Material Polypropylene
- Color Gray
- Size 3 in x 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Non-Aggressive Chemical Fluids, Oils, Petroleum Based Chemical Fluids, Solvents, Water Base Chemical Fluids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Silicone Soft Scrub - Turquoise (POSY-TQ)
- BOBRICK Manual Soap Dispenser, Liquid (8226)
- SHOP-VAC Micro Cleaning Kit, 1 1/4 in Dia Hose (8018933)
- TOUGH GUY 24 in L Dust Mop, 3 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE76)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW412)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Gray, Polypropylene (AW806)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (BRO150)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- BRADY Sorbents, 63 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC500)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- Brady Sorbents