Shop All Sorbents
Brady
Sorbents, 30 gal, 15 in x 19 in, Universal, White, Polypropylene
Mfr # MXP-U20
Zoro # G2711904
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 30 gal
- Volume Absorbed (Pack, Each) 30 gal/pk, 0.3 gal/pad
- Material Polypropylene
- Color White
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.3 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 275 Gal Jug, Liquid, Purple (085689)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- SP MASTER 32 oz Spray Bottle (SP32001)
- CLOROX Towels & Wipes, Canister, Unscented, White, 6 PK (30825)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- BRADY Sorbents, 70 gal, 19 in x 144 ft, Oil, White, Polypropylene (SPC152)
- BRADY Sorbents, 12 gal, 5 in x 18 in, Oil, White, Polypropylene (SPC518)
- BRADY Sorbents, 30 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC300)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- BRADY Sorbents, 38 gal, 30 in x 200 ft, Oil, White, Polypropylene (OP350-200P)
- 3M Sorbents, 31 gal, 15 1/2 in x 150 ft, Oil, Gray, Polyester, Polypropylene (M-RL15150DD)
- Brady Sorbents