Shop All Sorbents
Brady
Sorbents, 28 gal, 15 in x 19 in, Oil, Gray, Polypropylene
Mfr # GP100-B
Zoro # G7609795
product price: $84.59
/pk 100, $0.85/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 28 gal
- Volume Absorbed (Pack, Each) 28 gal/pk, 0.28 gal/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 7 1/2 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 0.28 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 7 1/2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Strip Wet Mop Kit, 8 oz Dry Wt, Quick Change Connection, Cut-End, Green, Synthetic (990)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- RUBBERMAID COMMERCIAL Pulse Red Cap (FGQ969L10000)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15-DP)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Oil, Blue, White, Polypropylene (SPC105)
- BRADY Sorbents, 40 gal, 15 in x 19 in, Universal, White, Cellulose (RFP100)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Gray, Polypropylene (AW806)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350-DP)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC510)
- PIG Sorbents, 40 gal, 10 in x 150 ft, Universal, Gray, Polypropylene (MAT229)
- Brady Sorbents