Shop All Sorbents
Brady
Sorbents, 28 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene
Mfr # CH200
Zoro # G5687166
product price: $130.49
/pk 200, $0.65/ea
Free Shipping & Returns
$130.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 28 gal
- Volume Absorbed (Pack, Each) 28 gal/pk, 17 oz/pad
- Material Polypropylene
- Color Black, Red, Yellow
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 15 in x 19 in, Volume Absorbed Per Pad 17 oz, Volume Absorbed per Pkg. 28 gal, Color/Pattern Black; Red; Yellow, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- DQB INDUSTRIES DQB Industries 8327 4.75 in. Poly Hand And Nail Scrub Brush (152500)
- FALCON Alcohol-free Antistatic Monitor Wipes, White, 200 PK (FALDMHJ)
- HERITAGE 30 gal Trash Bags, 30 in x 36 in, Premium, 0.5 mil, Black, 250 PK (H6036MK)
- BRADY Sorbents, 11 gal, 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- BRADY Sorbents, 12 gal, 3 in x 12 ft, Harsh Chemicals, Green, Polypropylene (HAZ124)
- BRADY Sorbents, 34 gal, 15 in x 17 in, Harsh Chemicals, Yellow, Polypropylene (BPH200)
- BRADY Sorbents, 18 gal, 15 in x 150 ft, Oil, White, Polypropylene (SXT15P)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP350-DP)
- BRADY Sorbents, 24 gal, 15 in x 19 in, Oil, Blue, White, Polypropylene (SPC105)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- Brady Sorbents