Shop All Sorbents
Brady
Sorbents, 26 gal (US), 15 in x 150 ft, Universal, Gray Camo, Polypropylene
Mfr # BM15
Zoro # G2594821
product price: $147.59
/ea
Free Shipping & Returns
$147.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal (US)
- Material Polypropylene
- Color Gray Camo
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 7 1/2 in x 12 in |
Roll Width | 15 in |
Perforation Along Length | 12 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Description
BattleMat absorbents feature a tough camouflage-pattern that hides leaks and drips in areas with moderate foot traffic. It has a durable, universal 2 ply-construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Drain Brush, Black, White Plastic, 5.75 in L Overall, 3 PK (2403)
- UNGER 8 gal SmartColor Floor cleaning Kit Side Press Mop Bucket and Wringer, Gray, Polypropylene (SCFPG)
- BRADY Sorbents, 19.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SXT100)
- SNUGGLE Liquid HE Fabric Softener, Original, 1 Load Vend-Box, PK100 (VEN 2979996)
- BRADY Sorbents, 28 gal (US), 15 in x 19 in, Universal, Gray Camo, Polypropylene (BM100)
- BRADY Sorbents, 53 gal (US), 30 in x 150 ft, Universal, Gray Camo, Polypropylene (BM30)
- BRADY Sorbents, 32 gal (US), 5 in x 10 ft, Oil, White, Polypropylene (SPC510)
- BRADY Sorbents, 24.5 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV500)
- BRADY Sorbents, 28 gal (US), 15 in x 19 in, Oil, Gray, Polypropylene (GP100-B)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Oil, White, Polypropylene (OIL412)
- CONDOR Sorbents, 36 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR21)
- Brady Sorbents