Shop All Sorbents
Brady
Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GP300
Zoro # G7525935
product price: $67.49
/pk 100, $0.67/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 32 oz, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- UNGER Fiber Cobweb Duster 1 pk (989310)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- KARCHER Karcher Oil Resistant Squeegee Blade for B 250 R Bp 2SB, R 100 Scrubber, Brown - (6.273-252.0)
- BRADY Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP500)
- BRADY Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MXU1000)
- BRADY Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- BRADY Sorbents, 32 gal, 15 in x 19 in, Universal, White, Cellulose (RFP300)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO350)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Harsh Chemicals, Green, Polypropylene (HAZ1818)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (436M80)
- Brady Sorbents