Shop All Sorbents
Brady
Sorbents, 24 gal (US), 15 in x 19 in, Oil, Blue/White, Polypropylene
Mfr # SPC105
Zoro # G6096237
product price: $96.89
/pk 100, $0.97/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal (US)
- Volume Absorbed (Pack, Each) 24 gal/pk, 0.24 gal/pad
- Material Polypropylene
- Color Blue/White
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Description
Convenient and cost-effective, the original SPC absorbent from Brady is a popular oil only line for industrial or marine use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN General Purpose Wet/Dry Vac Dust Bags for 16 and 20 Gal. Shop Vacuums, 3PK (CMXZVBE38749)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05148)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ44900GR00)
- METHOD Clementine Scent Liquid Dish Soap Refill 54 oz (328103)
- BRADY Sorbents, 55 gal (US), 28 1/2 in x 150 ft, Universal, Off-White, Polypropylene (RFDP328DP)
- BRADY Sorbents, 48 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (GP30)
- BRADY Sorbents, 51 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC200)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, Gray, Polypropylene (MRO100-B)
- BRADY Sorbents, 27 gal (US), 14 1/2 in x 150 ft, Universal, Gray, Cellulose (RFP314P)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, White, Polypropylene (OP100-2)
- BRADY Sorbents, 17 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (UXT300)
- Brady Sorbents