Shop All Sorbents
Brady
Sorbents, 24 gal (US), 15 in x 150 ft, Oil, White, Polypropylene
Mfr # OP15P
Zoro # G2790024
Free Shipping & Returns
$110.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal (US)
- Volume Absorbed (Pack, Each) 24 gal/pk
- Material Polypropylene
- Color White
- Weight 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 15 in x 18 in |
Roll Length | 150 ft |
Perforation Along Length | 18 in |
Roll Width | 15 in |
Description
Oil Plus absorbents are perfect for general everyday use and emergency spill clean-up of petroleum-based oils, solvents and other non-water soluble liquids.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- SORBO Natural Soft Squeegee Rubber 12 Pack 18 Inch, 12PK (1503-S)
- DRILLBRUSH Cleaning Supplies - Drill Brush - Bathroom Accessories - Shower (Y-S-542-QC-DB)
- 3M Sponge, 6-1/2"L, 3-3/4"W, P"k, PK2 (A21)
- BRADY Sorbents, 30 gal (US), 15 in x 19 in, Oil, White, Polypropylene (SPC300)
- BRADY Sorbents, 33 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, Gray, Polypropylene (MRO100-B)
- BRADY Sorbents, 54 gal (US), 28 1/2 in x 150 ft, Universal, Off-White, Cellulose (RFP328-DP)
- BRADY Sorbents, 49 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- BRADY Sorbents, 26 gal (US), 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- Brady Sorbents