Shop All Sorbents
Brady
Sorbents, 23 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # HT555
Zoro # G3398394
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | 5 in x 18 in |
Roll Length | 150 ft |
Perforation Along Width | 5 in |
Perforation Along Length | 18 in |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 5 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 x 15 Row Shoe Handle Stainless Wire Brush (DW49702)
- KIMBERLY-CLARK KIMTECH Science® Kimwipes® Delicate Task Wipers - 14-7/10" x 16-6/10" - (KIM34256BX)
- ALLSTAR PERFORMANCE Allstar Performance ALL78213 32 oz Spray Bottle Oil Eater Degreaser (ALL78213)
- ETTORE PRODUCTS COMPANY 12"Pro Ss Wind Squeegee (11112)
- BRADY Sorbents, 30 gal, 14 1/2 in x 150 ft, Universal, Gray, Cellulose (RFP314P)
- BRADY Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV300)
- BRADY Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (SXT300)
- BRADY Sorbents, 35 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (HT350)
- BRADY Sorbents, 32 gal, 16 in x 18 in, Universal, White, Polypropylene (RFDP300)
- BRADY Sorbents, 32 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT153)
- PIG Sorbents, 4 gal, 17 in x 50 ft, Oil, White, Nylon, Polypropylene (MAT405-01)
- Brady Sorbents