Shop All Sorbents
Brady
Sorbents, 23 gal (US), 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # HT15
Zoro # G5789375
original price:
$140.79
4% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal (US)
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 15 in x 15 in |
Roll Width | 15 in |
Perforation Along Length | 15 in |
Roll Length | 150 ft |
Description
High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in "high traffic" and busy problem areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- BOARDWALK Vandalism Mark Remover, 16oz Aerosol, PK12 (BWK351ACT)
- BIG HORN Block Oil for Wood & Bamboo - 12oz (22163)
- KRAFT TOOL Nylex Pool Finish Brush w/Wood, 12 (CC268)
- BRADY Sorbents, 47 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (HT30)
- BRADY Sorbents, 21.5 gal (US), 15 in x 300 ft, Universal, Gray, Polypropylene (HT215)
- BRADY Sorbents, 8 gal (US), 15 in x 50 ft, Universal, Gray, Polypropylene (HT550)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Universal, Gray, Polypropylene (AW412)
- BRADY Sorbents, 11.1 gal (US), 7 1/2 in x 10 in, Harsh Chemicals, Green, Polypropylene (SRPH200)
- BRADY Sorbents, 81 gal (US), 3 in x 42 in, Universal, White, Polypropylene (BSC40)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-72)
- Brady Sorbents