Shop All Sorbents
Brady
Sorbents, 21 gal (US), 30 in x 1200 in, Universal, Black, Polypropylene
Mfr # AD30100
Zoro # G1658450
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 21 gal (US)
- Volume Absorbed (Pack, Each) 21 gal/pk
- Material Polypropylene
- Color Black
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 1200 in |
Length | 100 ft |
Width | 30 in |
Perforated Size | Not Perforated |
Diameter | 3 in |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 21 gal (US) |
Volume Absorbed (Pack, Each) | 21 gal/pk |
Material | Polypropylene |
Color | Black |
Perforations | No |
Sorbent Capacity | 21 gal |
Fluids Absorbed | Universal |
Application | Absorbents and Spill Control |
Perforated | No |
Series | ToughSorb |
Absorbency Weight | Medium |
Standards | EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2) |
For Use With Chemical or Metal Type | Universal |
For Use With | Universal |
Volume Absorbed Per Sock/Boom | 21 gal |
Description
TOUGHSORB Adhesive Mats from SPC Absorbents are strong enough to adhere in even the toughest conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- DAYTON Solenoid, 24VDC (31UK88)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (OP350-DP)
- BRADY Sorbents, 34 gal (US), 15 in x 17 in, Oil, White, Polypropylene (BPO200)
- BRADY Sorbents, 6 gal (US), 22 in Dia., Universal, Gray, Polypropylene (DTA25)
- BRADY Sorbents, 12 gal (US), 3 in x 8 ft, Universal, Brown, Polypropylene (MS-806)
- BRADY Sorbents, 41 gal (US), 30 in x 30 in, Oil, White, Polypropylene (OP50)
- BRADY Sorbents, 12 gal (US), 3 in x 12 ft, Harsh Chemicals, Green, Polypropylene (HAZ124)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene (MAT342)
- Brady Sorbents