Shop All Sorbents
Brady
Sorbents, 21 gal, 15 in x 300 ft, Universal, Gray, Polypropylene
Mfr # HT215
Zoro # G5763457
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 21 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 300 ft |
Length | 3,600 in |
Width | 15 in |
Perforated Size | 15 in x 15 in |
Roll Length | 300 ft |
Roll Width | 15 in |
Perforation Along Length | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 300 ft, Volume Absorbed per Pkg. 21 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 15 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF1)
- PIG Sorbents, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene (26201)
- VIKAN VIKAN Blue 20" Floor Squeegee (71503)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Green, Aluminum/Plastic (29752)
- BRADY Sorbents, 63 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- BRADY Sorbents, 32 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (HT153)
- BRADY Sorbents, 42 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT230)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (MXO1000)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Brown, Polypropylene (MS-412)
- BRADY Sorbents, 65 gal, 8 in x 10 ft, Oil, Blue, Polypropylene (ENV810)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT215)
- Brady Sorbents