Shop All Sorbents
Brady
Sorbents, 20.5 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene
Mfr # BPU100
Zoro # G7466383
product price: $44.99
/pk 100, $0.45/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20.5 gal (US)
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 17 in |
Length | 17 in |
Width | 15 in |
Perforated Size | 7.5 in |
Perforation Along Width | 7 1/2 in |
Description
The BASIC Series from SPC is a value-priced absorbent, featuring an economical single-ply construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Exhaust Filter, 4 gal., HEPA, PK5 (1406879500)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Quick Change/Side-Gate Connection, Loop-End, Blue, Cotton/Synthetic (1TYU6)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, White, Open Top, Plastic (FG263200WHT)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 55231 0.56-26 x 0.75 in. DD Screw Style U Joint Assembly Set (55231)
- BRADY Sorbents, 17 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- BRADY Sorbents, 34 gal (US), 15 in x 17 in, Universal, Gray, Polypropylene (BPU200)
- BRADY Sorbents, 38 gal (US), 30 in x 150 ft, Universal, Gray, Polypropylene (BRU150)
- BRADY Sorbents, 26 gal (US), 15 in x 150 ft, Universal, Gray Camo, Polypropylene (BM15)
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Harsh Chemicals, Green, Polypropylene (HAZ412)
- BRADY Sorbents, 19 gal (US), 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene (MAT342)
- Brady Sorbents